F269

COMPARE

F269

Description
F269 AC MOTOR ; 3/4HP 1725RPM ODP 56Y 1/60/115/230V

CENTURY MOTORS

Part # F269

BDI # 22334327

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 4.38
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 9.6/4.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C244

COMPARE

C244

Description
C244 ; 3/4HP 1725RPM DP 56Y 1PH 60HZ 115/230V

CENTURY MOTORS

Part # C244

BDI # 19078026

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C233

COMPARE

C233

Description
C233 ; 3/4HP 1725RPM DP 56Y 1PH 60HZ 115/230V

CENTURY MOTORS

Part # C233

BDI # 22502368

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY