B401;056S17D2062
Description
B401 ; 056S17D2062 SGL PHASE HVAC MOTOR ; 1/2HP 1725RPM DP 56Y 1/60/115V
Part # B401
BDI # 22326504
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7 Ampere | 4 Poles
Mounting Method:
Resilient
C660V1
Description
C660V1 AC MOTOR ; 3/4HP 825RPM OAO 56Y 1/60/200-230/460V
Part # C660V1
BDI # 22333853
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6/5.3 To 5.2 Ampere | 8 Poles
Mounting Method:
Resilient
BK3054V1
Description
BK3054V1 AC MOTOR ; 1/2HP 1725RPM ODP 56 3/60/208-230/460V
Part # BK3054V1
BDI # 22333651
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9/0.95 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.25/2.6 To 2.5 Ampere | 6 Poles
Mounting Method:
Resilient
C770V1
Description
C770V1 AC MOTOR ; 1HP 1075RPM OAO 56Y 1/60/200-230/460V
Part # C770V1
BDI # 22333891
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.4/4.8 Ampere | 6 Poles
Mounting Method:
Resilient