4739;5KH39QN9704T
Description
4739 ; 5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
Part # 4739
BDI # 17064814
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Resilient Ring
X020;048A11O1352
Description
X020 ; 048A11O1352 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPAO 48Y 1/60/277V
Part # X020
BDI # 22325457
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
X016;048A17O153
Description
X016 ; 048A17O153 FAN/BLOWER MOTOR ; 1/2HP 1625RPM OPAO 48Y 1/60/115V
Part # X016
BDI # 22325659
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4 Ampere | 4 Poles
Mounting Method:
Resilient Ring
P245;5KCP49PN9812S
Description
P245 ; 5KCP49PN9812S CONDENSER FAN MOTOR ; 1/2HP 825RPM 56Z 1/60/208-230
Part # P245
BDI # 17094702
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.2 Ampere | 8 Poles
Mounting Method:
Resilient Ring
X077;048A11O11066
Description
X077 ; 048A11O11066 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPAO 48Y 1/60/115V
Part # X077
BDI # 22325445
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.1 Ampere | 6 Poles
Mounting Method:
Resilient Ring