RM3154A
Description
RM3154A HEATING/COOLING SYSTEM AC MOTOR ; 1.5HP 1725RPM 3PH 60HZ 56H 3520M OPAO F1
Part # RM3154A
BDI # 130496
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
C1160;5KCR49SN0150X
Description
C1160 ; 5KCR49SN0150X GP AC MOTOR ; 1-1/2HP 1725RPM DP 56H 1/60/115/208-230V
Part # C1160
BDI # 17089954
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 4 Poles
Mounting Method:
Resilient
K1415;5K49PN4088X
Description
K1415 ; 5K49PN4088X FAN/BLOWER MOTOR ; 1.5HP 1725RPM DP 56H 3/60/200-230/460V
Part # K1415
BDI # 17091902
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5.2 Ampere | 4 Poles
Mounting Method:
Resilient
G122;056T17D5329
Description
G122 ; 056T17D5329 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56 3/60/208-230/460V
Part # G122
BDI # 22326714
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8 To 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
B338;056C17D5349
Description
B338 ; 056C17D5349 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56H 1/60/SPL
Part # B338
BDI # 22326172
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient