RD1-RS-TF-215T-4-B-B-10
Description
RD1-RS-TF-215T-4-B-B-10 10HP 215T ; MOTOR
Part # RD1-RS-TF-215T-4-B-B-10
BDI # 21459346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.5
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Rigid