PEWWE15-18-254T
Description
PEWWE15-18-254T SEVERE DUTY MOTOR ; 230/460V 15HP 1800RPM 254T FRAME
Part # PEWWE15-18-254T
BDI # 998623
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
F2 Mount
Mounting Method:
Rigid
254TTFCD6501
Description
254TTFCD6501 MOTOR AC ; 15HP 3600RPM TEFC 254T 3/60/460
Part # E605A
BDI # 27212952
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
3545
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 17.8 Ampere | 2 Poles
Mounting Method:
Rigid
284TTFCD6078
Description
284TTFCD6078 MOTOR ; 15 1200 TEFC 284TC 3/60/230/460
Part # GT1223
BDI # 27223838
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1182/985
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 6 Poles
Mounting Method:
Rigid
254THTCD8058
Description
254THTCD8058 ELECTRIC MOTOR ; 15 1800 TENV 254TC 3/60/230/460
Part # Y509A
BDI # 27212392
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1777
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 35/17.5 Ampere | 4 Poles
Mounting Method:
Rigid
286TTFCD6106
Description
286TTFCD6106 GEN PURPOSE MOTOR ; 15HP 900RPM TEFC 286T 3/60/230/460
Part # GT10115
BDI # 27225789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
875/730
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 8 Poles
Mounting Method:
Rigid