G1519;5KC49TN0035
Description
G1519 ; 5KC49TN0035 GP AC MOTOR ; 1 1725 TEFC 56C 1/60/115/230
Part # G1519
BDI # 20181568
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.96
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
C-Face
VL3509A
Description
VL3509A GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 3600RPM 115/230VAC
Part # VL3509A
BDI # 131061
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
593178
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
594245
Mounting Method:
C-Face
VL3510T
Description
VL3510T GENERAL PURPOSE AC MOTOR ; 1HP 1725 115/230 1PH 60HZ 143TC TEFC
Part # VL3510T
BDI # 131064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face