PEWWE1-18-143TC
Description
PEWWE1-18-143TC SEVERE DUTY MOTOR ; 1 HP 1800 RPM 208-230/460 V 143TC
Part # PEWWE1-18-143TC
BDI # 998747
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid
RD1-RS-TF-56HC-4-B-C-1
Description
RD1-RS-TF-56HC-4-B-C-1 1HP 56HC ; MOTOR
Part # RD1-RS-TF-56HC-4-B-C-1
BDI # 21459350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.1
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593193
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593071
191291.00
Description
191291.00 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC 60HZ
Part # 191291.00
BDI # 556351
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Rigid