E546A
Description
E546A AC MOTOR, 25 3600 EPFC 284TS 3/60/230/460 (SMARTCATALOG)
Part # E546A
BDI # 27212955
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 60/30 Ampere | 2 Poles
Mounting Method:
Rigid
GT12127
Description
GT12127 GENERAL PURPOSE MOTOR AC ; 25HP 3600RPM 284TC 3PH/60HZ/230/460V
Part # GT12127
BDI # 27217341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 60/30 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method:
Rigid