Page 1 of 2

Next

Compare
1LE24213AD213AA3

COMPARE

1LE24213AD213AA3

Description
1LE24213AD213AA3 AC MOTOR ; 25HP 900RPM SD100 IEEE 575V 326T NP

ABB NEMA

Part # 1LE24213AD213AA3

BDI # 22594909

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213AD212AA3

COMPARE

1LE24213AD212AA3

Description
1LE24213AD212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 25HP 460V 60HZ

ABB NEMA

Part # 1LE24213AD212AA3

BDI # 22139305

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21213AD216AG3

COMPARE

1MB21213AD216AG3

Description
1MB21213AD216AG3 AC MOTOR ; 25HP 900RPM XP100 230/460V 326T

ABB NEMA

Part # 1MB21213AD216AG3

BDI # 22595361

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2121-3AD21-3AG3

COMPARE

1MB2121-3AD21-3AG3

Description
1MB21213AD213AG3 AC MOTOR ; 25HP 900RPM XP100 575V 326T

ABB NEMA

Part # 1MB21213AD213AG3

BDI # 23374337

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22213AD216AA3

COMPARE

1LE22213AD216AA3

Description
1LE22213AD216AA3 AC MOTOR ; 25HP 900RPM GP100 230/460V 326T NP

ABB NEMA

Part # 1LE22213AD216AA3

BDI # 22594044

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY