02518ET3E284T-W22
Description
02518ET3E284T-W22 AC MOTOR ; 25HP FR 284T 460V 3PH TEFC 1765 RPM
Part # 02518ET3E284T-W22
BDI # 960537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.913
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Foot Mounted
EM4103T
Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T
BDI # 127404
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
1LE22212CB116AA3
Description
1LE22212CB116AA3 AC MOTOR ; 25HP 1800RPM 3PH 284T TEFC
Part # 1LE22212CB116AA3
BDI # 21456779
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
XT3254T
Description
XT3254T AC MOTOR ; 25HP 1770RPM 3-PH 60HZ 284T 1056M TEFC
Part # XT3254T
BDI # 26354445
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
AEM4103-4
Description
AEM4103-4 AUTOMOTIVE AC MOTOR ; 25HP 324U FRM 1800RPM 460VAC 60HZ
Part # AEM4103-4
BDI # 125099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted