C486;5KCR49PN3012X
Description
C486 ; 5KCR49PN3012X GP AC MOTOR ; 3/4-1/4HP 1725/1140 DP 56 1/60/208-230V
Part # C486
BDI # 17090096
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.3-4.4 Ampere | 4 Poles
Mounting Method:
Resilient
C024
Description
C024 LOW VOLTAGE MOTOR ; 3/4HP 1075RPM 56Y 1PH 60HZ 208-230V
Part # C024
BDI # 24533632
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.665
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
16.891
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6 Ampere | 6 Poles
Mounting Method:
Cushion
C534V1
Description
C534V1 FAN AND BLOWER HVAC/R MOTOR ; 3/4-1/4HP 2 SPEED 1PH 1800/1200RPM
Part # C534V1
BDI # 24533773
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5 To 5/2.7 To 2.8 Ampere | 4/6 Poles
Mounting Method:
Cushion
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4 To 3.8 Ampere | 2 Poles
Mounting Method:
Rigid