03018ET3E286TC-W22
Description
03018ET3E286TC-W22 AC MOTOR ; 30HP FR 286T 460V 3PH TEFC 1765 RPM
Part # 03018ET3E286TC-W22
BDI # 960713
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.913
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
ZDM4104T
Description
ZDM4104T VECTOR DUTY AC MOTOR ; 56M 4P TEBC HOR 286T T'STATS VECTOR
Part # ZDM4104T
BDI # 132159
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
CECP84104T-4
Description
CECP84104T-4 GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 460VAC
Part # CECP84104T-4
BDI # 125720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDM4117T
Description
IDM4117T INVERTER AC MOTOR ; 64M 6P TEBC HOR 326T INV DUTY T'STATS
Part # IDM4117T
BDI # 128899
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
IDM4104T
Description
IDM4104T INVERTER AC MOTOR ; 30HP 1800 RPM 3PH 286T XPFC
Part # IDM4104T
BDI # 128895
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted