286TSTGCD6501
Description
286TSTGCD6501 MOTOR AC ; 30HP 3600RPM EPFC 286TS 3/60/230/460
Part # E563A
BDI # 27219776
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3550/2945
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 68.5/34 Ampere | 2 Poles
Mounting Method:
Rigid