ECP84108T-4
Description
ECP84108T-4 SEVERE DUTY AC MOTOR ; 30HP 3525RPM 3PH 60HZ 286TS TEFC F1
Part # ECP84108T-4
BDI # 126819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP84108T-4
Description
CECP84108T-4 GENERAL PURPOSE AC MOTOR ; 30HP 3525 460V 3PH 60HZ 286TSC TEFC
Part # CECP84108T-4
BDI # 125724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4108T-5
Description
EM4108T-5 GENERAL PURPOSE AC MOTOR ; 30HP 3520RPM 3PH 60HZ 286TS 0950M TEFC F
Part # EM4108T-5
BDI # 127421
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2534T
Description
EM2534T GENERAL PURPOSE AC MOTOR ; 30HP 284TS FRM 3600RPM 230/460VAC
Part # EM2534T
BDI # 127197
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VHECP4108T
Description
VHECP4108T SOLID SHAFT PUMP MOTOR ; 30HP 3520RPM 3PH 60HZ 286HP 0950M TEFC F
Part # VHECP4108T
BDI # 130738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.72
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base