Page 1 of 2

Next

Compare
1MB2121-3CD11-3AG3

COMPARE

1MB2121-3CD11-3AG3

Description
1MB21213CD113AG3 AC MOTOR ; 30HP 900RPM XP100 575V 364T

ABB NEMA

Part # 1MB21213CD113AG3

BDI # 23374341

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21213CD116AG3

COMPARE

1MB21213CD116AG3

Description
1MB21213CD116AG3 AC MOTOR ; 30HP 900RPM XP100 230/460V 364T

ABB NEMA

Part # 1MB21213CD116AG3

BDI # 22595383

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213CD112AA3

COMPARE

1LE24213CD112AA3

Description
1LE24213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 IEEE 460V 364T NP

ABB NEMA

Part # 1LE24213CD112AA3

BDI # 22594935

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213CD113AA3

COMPARE

1LE24213CD113AA3

Description
1LE24213CD113AA3 AC MOTOR ; 30HP 900RPM SD100 IEEE 575V 364T NP

ABB NEMA

Part # 1LE24213CD113AA3

BDI # 22594937

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213CD112AA3

COMPARE

1LE23213CD112AA3

Description
1LE23213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 460V 364T

ABB NEMA

Part # 1LE23213CD112AA3

BDI # 23373749

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY