ECP84104T-5
Description
ECP84104T-5 SEVERE DUTY AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286T TEFC F1
Part # ECP84104T-5
BDI # 126814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4108T-5
Description
EM4108T-5 GENERAL PURPOSE AC MOTOR ; 30HP 3520RPM 3PH 60HZ 286TS 0950M TEFC F
Part # EM4108T-5
BDI # 127421
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2535T-5
Description
EM2535T-5 GENERAL PURPOSE AC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
Part # EM2535T-5
BDI # 127200
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4104T-5
Description
ECP4104T-5 SEVER DUTY AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286T 1060M TEFC F1
Part # ECP4104T-5
BDI # 126662
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1MB2121-3CD11-3AG3
Description
1MB21213CD113AG3 AC MOTOR ; 30HP 900RPM XP100 575V 364T
Part # 1MB21213CD113AG3
BDI # 23374341
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted