C254

COMPARE

C254

Description
C254 AC INDUCTION MOTOR

LEESON

Part # C254

BDI # 17090362

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.96
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 16-14.8/7.4 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY