1MB21212BD114AG3
Description
1MB21212BD114AG3 AC MOTOR ; 5HP 900RPM XP100 230/460V 254T
Part # 1MB21212BD114AG3
BDI # 22595309
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212BD114EA3
Description
1LE22212BD114EA3 AC MOTOR ; 5HP 900RPM GP100 208-230/460V 254TC
Part # 1LE22212BD114EA3
BDI # 22593984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212BD114GA3
Description
1LE22212BD114GA3 AC MOTOR ; 5HP 900RPM GP100 208-230/460V 254TC
Part # 1LE22212BD114GA3
BDI # 22593986
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE22212BD114AA3
Description
1LE22212BD114AA3 AC MOTOR ; 5HP 900RPM GP100 208-230/460V 254T
Part # 1LE22212BD114AA3
BDI # 22593982
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212BD114AA3
Description
1LE23212BD114AA3 MOTOR ; LOW-VOLT NEMA 3PH SQ CAGE MOTOR CI 5HP
Part # 1LE23212BD114AA3
BDI # 22124407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted