1LE23212BD214GA3
Description
1LE23212BD214GA3 LOW VOLTAGE MOTOR ; 7.5HP 900RPM SD100 230/460V 256TC
Part # 1LE23212BD214GA3
BDI # 23373723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE22212BD214GA3
Description
1LE22212BD214GA3 AC MOTOR ; 7.5HP 900RPM GP100 208-230/460V 256TC
Part # 1LE22212BD214GA3
BDI # 22593998
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1MB21212BD216LG3
Description
1MB21212BD216LG3 LOW VOLTAGE MOTOR ; 7.5HP 900RPM XP100 230/460V 256TCV
Part # 1MB21212BD216LG3
BDI # 23374325
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1LE22212BD213GA3
Description
1LE22212BD213GA3 AC MOTOR ; POR 7.5HP 900RPM GP100 575V 256TC
Part # 1LE22212BD213GA3
BDI # 22593992
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE2321-2BD21-3GA3
Description
1LE2321-2BD21-3GA3 LOW VOLTAGE MOTOR ; POR 7.5HP 900RPM SD100 575V 256TC
Part # 1LE23212BD213GA3
BDI # 23373719
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face