00718ET3ER213TC-W22
Description
00718ET3ER213TC-W22 GENERAL PURPOSE MTR ; TEFC-NEMA PR
Part # 00718ET3ER213TC-W22
BDI # 959688
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.409
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face
1LE22212BD214GA3
Description
1LE22212BD214GA3 AC MOTOR ; 7.5HP 900RPM GP100 208-230/460V 256TC
Part # 1LE22212BD214GA3
BDI # 22593998
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE23212BD214GA3
Description
1LE23212BD214GA3 AC MOTOR ; 7.5HP 900RPM SD100 230/460V 256TC
Part # 1LE23212BD214GA3
BDI # 23373723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE22212BC114GA3
Description
1LE22212BC114GA3 AC MOTOR ; 7.5HP 1200RPM GP100 230/460V 254TC NP
Part # 1LE22212BC114GA3
BDI # 22593966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE23212AA114GA3
Description
1LE23212AA114GA3 AC MOTOR ; 7.5HP 3600RPM SD100 230/460V 213TC NP
Part # 1LE23212AA114GA3
BDI # 22594408
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face