Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.63
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.5/15 Ampere | 2 Poles
Mounting Method:
C-Face
ST1302V1
Description
ST1302V1 POOL PUMP MOTOR ; 3 HP 3450 208-230 ODP 56J THD SHAFT
Part # ST1302V1
BDI # 20183195
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating SF 15 To 13.3 Ampere | 2 Poles
Mounting Method:
C-Face
CK1072
Description
CK1072 POOL PUMP MOTOR ; 3/4 HP 3450 115/230 ODP 56C KEYED SHAFT
Part # CK1072
BDI # 20183242
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5.5/11 Ampere | 2 Poles
Mounting Method:
C-Face