DBL64062
Description
DBL64062 AC MOTOR ; B42A84A01 1/10HP 1PH 115V 1050RPM
Part # DBL64062
BDI # 27462744
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.7 Ampere | 6 Poles
Mounting Method:
Resilient
DBL6406
Description
DBL6406 DOUBLE SHAFT FAN MOTOR ; 1/10 1/15 1/20 1/25HP 1050RPM 115V
Part # DBL6406
BDI # 26287194
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.4/2/1.7/1.5 Ampere | 6 Poles
Mounting Method:
Resilient