C045A
Description
C045A DIRECT DRIVE FAN MOTOR ; 1/4HP 1PH 1200RPM 115/230V 48Z TEAO
Part # C045A
BDI # 24533668
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 6 Poles
Mounting Method:
Resilient
C059A
Description
C059A DIRECT DRIVE FAN MOTOR ; 1/4HP 2 SPEED 1PH 1200/1200RPM 115V 48Z
Part # C059A
BDI # 24533684
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.4 Ampere | 6 Poles
Mounting Method:
Resilient
C047A
Description
C047A FAN MOTOR ; 1/2HP 1100RPM TE 48Z 1PH 60HZ 115/230V
Part # C047A
BDI # 22502352
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.5/3.25 Ampere | 6 Poles
Mounting Method:
Resilient
C046A
Description
C046A DIRECT DRIVE FAN MOTOR ; 1/3HP 1PH 1200RPM 115/230V 48Z TEAO
Part # C046A
BDI # 24533670
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.5/2.3 Ampere | 6 Poles
Mounting Method:
Resilient