C419A;056C64DRS40002A1
Description
C419A ; 056C64DRS40002A1 MOTOR ; 1/2-1/6HP 1725/1140RPM FAN/BLOWER
Part # C419A
BDI # 22326374
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.7 Ampere | 4/6 Poles
Mounting Method:
Resilient
H658V1
Description
H658V1 FAN AND BLOWER HVAC/R MOTOR ; MOQ:42 3/4-0.33HP 3PH 1800/1200RPM 460V
Part # H658V1
BDI # 24534559
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.3/0.82 Ampere | 4/6 Poles
Mounting Method:
Resilient
H657V1
Description
H657V1 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.33HP 2 SPEED 3PH 1800/1200RPM
Part # H657V1
BDI # 24534557
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 To 2.6/1.5 To 1.6 Ampere | 4/6 Poles
Mounting Method:
Resilient
ARB2024L2
Description
ARB2024L2 BELT DRIVE MOTOR ; 1/4-1/12HP TEAO 56Z 1/60/115V
Part # ARB2024L2
BDI # 22333351
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.4/3 Ampere | 4/6 Poles
Mounting Method:
Resilient
SGK2034V1
Description
SGK2034V1 ; 1/31/10HP 2 SPEED 1PH 1800/1200RPM 115V
Part # SGK2034V1
BDI # 24535107
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.19
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/3.3 Ampere | 4/6 Poles
Mounting Method:
Resilient