Page 1 of 5

Next

Compare
G141;056T17D5346

COMPARE

G141;056T17D5346

Description
G141 ; 056T17D5346 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V

MARATHON MOTORS

Part # G141

BDI # 22326722

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.9 To 3/1.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
G145;056T17D5350

COMPARE

G145;056T17D5350

Description
G145 ; 056T17D5350 FAN/BLOWER MOTOR ; 3HP 1725RPM DP 56HZ 3/60/208-230/460V

MARATHON MOTORS

Part # G145

BDI # 22326728

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
G127;056T17D5332

COMPARE

G127;056T17D5332

Description
G127 ; 056T17D5332 FAN/BLOWER MOTOR ; 2HP 1725RPM DP 56H 3/60/208-230/460V

MARATHON MOTORS

Part # G127

BDI # 22326716

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
G101;056T17D2099

COMPARE

G101;056T17D2099

Description
G101 ; 056T17D2099 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V

MARATHON MOTORS

Part # G101

BDI # 22326680

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.7 To 2.8/1.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
G106;056T17D2104

COMPARE

G106;056T17D2104

Description
G106 ; 056T17D2104 FAN/BLOWER MOTOR ; 1/3HP 1800RPM DP 56 3/60/208-230/460V

MARATHON MOTORS

Part # G106

BDI # 22326684

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY