D118;056C34D2106
Description
D118 ; 056C34D2106 GP AC MOTOR ; 1HP 3450RPM DP 56 1/60/115/208-230V
Part # D118
BDI # 22326292
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2 To 6 Ampere | 2 Poles
Mounting Method:
Resilient
D115;056B34D2027
Description
D115 ; 056B34D2027 GP AC MOTOR ; 1-1/2HP 3600RPM DP 56 1/60/115/208-230V
Part # D115
BDI # 22326070
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/7.4 To 6.5 Ampere | 2 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.88
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Resilient
B659
Description
B659 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56 1PH 115/230V
Part # B659
BDI # 24533592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.6/4.8 Ampere | 2 Poles
Mounting Method:
Resilient
BF1052
Description
BF1052 FAN AND BLOWER HVAC/R MOTOR ; 1/2HP 1PH 3600RPM 115/208-230V 48 ODP
Part # BF1052
BDI # 24533630
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.87
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Resilient