B314;048C17D2043
Description
B314 ; 048C17D2043 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115/208-230V
Part # B314
BDI # 22325769
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.8/3.1 To 2.9 Ampere | 4 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.63
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.4/2 To 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring