191891.00
Description
191891.00 PEDESTAL FAN MOTOR ; 1/4HP 2-SPD 1PH 1200/1200RPM 115V TEAO
Part # 191891.00
BDI # 556386
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.95
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Yoke
191892.00
Description
191892.00 PEDESTAL FAN MOTOR ; 1/3HP 1PH 1200RPM 115V TEAO
Part # 191892.00
BDI # 556387
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.46
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Yoke
191912.00
Description
191912.00 PEDESTAL FAN MOTOR ; 0.50HP 1PH 1200RPM 115V TEAO
Part # 191912.00
BDI # 556393
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.93
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Yoke
191911.00
Description
191911.00 PEDESTAL FAN MOTOR ; 1/3HP 1075RPM 48YZ TENV 115/230V
Part # 191911.00
BDI # 556392
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.46
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Yoke
191909.00
Description
191909.00 PEDESTAL FAN MOTOR ; 1/4HP 1075RPM 48Y TENV 115/230V
Part # 191909.00
BDI # 556390
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.95
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Yoke