R822;TCA2P22AE231GAA009
Description
R822;TCA2P22AE231GAA009 LOW VOLT IEC MTR ; 3HP 3PH 1800RPM 230/460V 100L TEFC
Part # R822
BDI # 27222271
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1770/1475
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
B3 Face
R925;TCA0042AE251GAA009
Description
R925;TCA0042AE251GAA009 GEN PURP AC MTR ; 4KW-5.5HP 1800RPM TEFC 112M 3/60/230/460
Part # R925
BDI # 27222387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1765/1470
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 13.8/6.9 Ampere | 4 Poles
Mounting Method:
B3 Face