Page 1 of 65

Next

Compare
CXT31254T-4

COMPARE

CXT31254T-4

Description
CXT31254T-4 AC MOTOR ; 125HP 1785RPM 3PH 60HZ 444TC A44076M TE

BALDOR-RELIANCE

Part # CXT31254T-4

BDI # 26362949

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4408TR-4

COMPARE

SPM4408TR-4

Description
SPM4408TR-4 MOTOR ; 250HP 1790RPM 3PH 60HZ L449T A44176M TEF

BALDOR-RELIANCE

Part # SPM4408TR-4

BDI # 28373088

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
EM2583T-4

COMPARE

EM2583T-4

Description
EM2583T-4 GENERAL PURPOSE AC MOTOR ; 100HP 1190RPM 3PH 60HZ 444T 1860M OPEN

BALDOR-RELIANCE

Part # EM2583T-4

BDI # 127268

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT32504T-4

COMPARE

XT32504T-4

Description
XT32504T-4 AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44144M TEFC

BALDOR-RELIANCE

Part # XT32504T-4

BDI # 26356661

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4407TR-4

COMPARE

SPM4407TR-4

Description
SPM4407TR-4 MOTOR ; 200HP 1790RPM 3PH 60HZ 447T A44124M TEFC

BALDOR-RELIANCE

Part # SPM4407TR-4

BDI # 28373085

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY