E638A;284TTFCD6576

COMPARE

E638A;284TTFCD6576

Description
E638A ; 284TTFCD6576 AC MOTOR ; 15HP 1200RPM TEFC 284T 3/60/460V

MARATHON ELECTRIC

Part # E638A

BDI # 27219488

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1182
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 20 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
TO139RS

COMPARE

TO139RS

Description
TO139RS AC MOTOR ; 20HP 1200RPM ODP 286T 3/60/230/460V

CENTURY MOTORS

Part # TO139RS

BDI # 22336231

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1182
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.9
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 52.5/26.3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY