GT00021;447TTDCD6086

Description
GT00021 ; 447TTDCD6086 GEN PURPOSE MOTOR ; 250HP 1200RPM DP 447T 3/60/460

MARATHON ELECTRIC

Part # GT00021

BDI # 27225709

Features

Enclosure: DP
Shaft Diameter - Inch: 3.375
Sync RPM: 1188/989
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Current Rating 290 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY