R361;063T17FH5402

COMPARE

R361;063T17FH5402

Description
R361 ; 063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V

LEESON

Part # R361

BDI # 22327242

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 1700
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C044A

COMPARE

C044A

Description
C044A DIRECT DRIVE FAN MOTOR ; 1/2HP 1PH 1800RPM 115/230V 48Z TEAO

CENTURY MOTORS

Part # C044A

BDI # 24533644

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1700
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.5/2.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C042A

COMPARE

C042A

Description
C042A DIRECT DRIVE FAN MOTOR ; 1/4HP 1PH 1800RPM 115/230V 48Z TEAO

CENTURY MOTORS

Part # C042A

BDI # 24533640

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1700
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.4/1.7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY