G101;056T17D2099
Description
G101 ; 056T17D2099 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V
Part # G101
BDI # 22326680
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7 To 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
056T17DRR70016A1
Description
056T17DRR70016A1 GENERAL PURPOSE MOTOR ; 1 1/2 1725 DP 56 3 60-50 208-230/460
Part # K068A
BDI # 27222329
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
G574;056B17F5305
Description
G574 ; 056B17F5305 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56HC 1PH 115/208-230V
Part # G574
BDI # 22326012
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method:
Bolt-On
G921A;056T17DRR70010A1
Description
G921A ; 056T17DRR70010A1 GP AC MOTOR ; 1HP 1725RPM DP 56 3/60/208-230/460V
Part # G921A
BDI # 22326742
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
G905A;056T17DRR70021A1
Description
G905A ; 056T17DRR70021A1 GP AC MOTOR ; 1/2HP 1725RPM DP 56 3/60/208-230/460V
Part # G905A
BDI # 22326746
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 To 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid