GT0013A-P;184TTDBD6070
Description
GT0013A-P ; 184TTDBD6070 3PH AC MOTOR ; 5HP 1800RPM DP 184T 3/60/208-230/460V
Part # GT0013A-P
BDI # 27212357
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1765/1475
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method:
Rigid
K582;184TTDBD6040
Description
K582 ; 184TTDBD6040 AC MOTOR ; 5HP 1800RPM DP 184TC 3PH/60HZ/230/460VAC
Part # K582
BDI # 27222320
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1765/1475
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Round Frame