C366C;213TTGCD6528
Description
C366C ; 213TTGCD6528 MULTIPHASE AC MOTOR ; 7.5HP 1800RPM EPFC 213TC 3/60/230/460
Part # C366C
BDI # 27222432
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1475
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Rigid
U006C;213TTGCD6526
Description
U006C ; 213TTGCD6526 MOTOR ; 7.5HP 1800RPM EPFC 213T 3/60/230/460
Part # U006C
BDI # 27214336
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1768/1475
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Rigid