E620A;254TTFCD6526
Description
E620A;254TTFCD6526 GENERAL PURPOSE MOTOR ; 15HP 1800RPM TEFC 254T 3/60/460
Part # E620A
BDI # 27219786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1772
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 18.8 Ampere | 4 Poles
Mounting Method:
Rigid
W560A-P;284THFCD19048
Description
W560A-P ; 284THFCD19048 AC MOTOR ; 25HP 1800RPM TEFC 284T 3/60/460
Part # W560A-P
BDI # 27214284
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1772
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 30 Ampere | 4 Poles
Mounting Method:
Rigid
Y598A;256THFCD8038
Description
Y598A ; 256THFCD8038 ELECTRIC MOTOR ; 20HP 1800RPM TEFC 256TC 3/60/230/460
Part # Y598A
BDI # 27226051
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1772
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 46/23 Ampere | 4 Poles
Mounting Method:
Rigid