R828;TCA5P52AE231GAA009
Description
R828 ; TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
R831;TCA7P52AE231GAA009
Description
R831;TCA7P52AE231GAA009 GEN PURPOSE MTR ; 7.5KW-10HP 1800RPM TEFC 3/60/230/460
Part # R831
BDI # 27222268
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25.4/12.7 Ampere | 4 Poles
Mounting Method:
B3 Face
170065.00
Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2
Part # 170065.00
BDI # 20182349
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method:
Rigid