Y510A;256THTCD8038

COMPARE

Y510A;256THTCD8038

Description
Y510A ; 256THTCD8038 ELECTRIC MOTOR ; 20HP 1800RPM TENV 256TC 3/60/230/460

MARATHON ELECTRIC

Part # Y510A

BDI # 27226031

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1778
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 49/24.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y552A;256THTCD7026

COMPARE

Y552A;256THTCD7026

Description
Y552A ; 256THTCD7026 ELECTRIC MOTOR ; 20HP 1800RPM TENV 256TC 3/60/230/460

MARATHON ELECTRIC

Part # Y552A

BDI # 27216856

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1778
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 49/24.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY