GT1034A-P;324TTFCD6070

COMPARE

GT1034A-P;324TTFCD6070

Description
GT1034A-P;324TTFCD6070 GEN PURPOSE MOTOR ; 40HP 1800RPM TEFC 324T 3/60/230/460

MARATHON ELECTRIC

Part # GT1034A-P

BDI # 27225731

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1782/1485
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 95/47.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY