GT00032;447TSTDCD6040
Description
GT00032;447TSTDCD6040 GEN PURPOSE AC MTR ; 350HP 1800RPM DP 447TS 3/60/460
Part # GT00032
BDI # 27217250
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1788/1488
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Current Rating 395 Ampere | 4 Poles
Mounting Method:
Rigid
GT1084;449TTFCD16375
Description
GT1084 ; 449TTFCD16375 AC MOTOR ; 400HP 1800RPM TEFC 449T 3/60/460
Part # GT1084
BDI # 27223840
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1788/1488
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Current Rating 440 Ampere | 4 Poles
Mounting Method:
Rigid