E609A;324TSTFCD6501

COMPARE

E609A;324TSTFCD6501

Description
E609A ; 324TSTFCD6501 AC MOTOR ; 40HP 3600RPM TEFC 324TS 3/60/460

MARATHON ELECTRIC

Part # E609A

BDI # 27212951

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3565
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 46 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY