E449A;445TSTFCD6505

COMPARE

E449A;445TSTFCD6505

Description
E449A;445TSTFCD6505 MOTOR ; 200 3600 TEFC 445TS 3/60/460

MARATHON ELECTRIC

Part # E449A

BDI # 27222557

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3580
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Current Rating 217 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
171579.00

COMPARE

171579.00

Description
171579.00 ; POR 200 HP 3600 460 TEFC 447TS PREM EFF

LEESON

Part # 171579.00

BDI # 20182850

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3580
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Current Rating 216 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170267.00

COMPARE

170267.00

Description
170267.00 ; POR 150 HP 3600 575 TEFC 445TS PREM EFF

LEESON

Part # 170267.00

BDI # 20182426

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3580
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 130 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY