W603A;445THFCD9106

COMPARE

W603A;445THFCD9106

Description
W603A ; 445THFCD9106 AC MOTOR ; 100HP 900RPM TEFC 445T 3/60/460

MARATHON ELECTRIC

Part # W603A

BDI # 27225548

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 890
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 123 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY