CEWDM3556
Description
CEWDM3556 WASH DOWN AC MOTOR ; 1HP 56C FRM 1200RPM 208-230/460VAC 60HZ
Part # CEWDM3556
BDI # 125966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3555
Description
CEM3555 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 3600RPM 208-230/460VAC
Part # CEM3555
BDI # 125772
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
K541;5K49MN6081
Description
K541 ; 5K49MN6081 FAN/BLOWER MOTOR ; 1/2HP 1140RPM TEFC 56 3/60/208-230/460V
Part # K541
BDI # 17092342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method:
Resilient
119414.00
Description
119414.00 GENERAL PURPOSE AC MOTOR ; 3HP 3490RPM 56C TEFC 208-230/460 VAC 3PH
Part # 119414.00
BDI # 21515477
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.86
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8-8/4 Ampere | 2 Poles
Mounting Method:
C-Face
116644.00
Description
116644.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 116644.00
BDI # 20180546
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.87
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
C-Face