HEH40-SS
Description
HEH40-SS TAPERED HUB ; HE40 STYLE STAINLESS STEEL
Part # HEH40-SS
BDI # 22971674
Features
Pilot Diameter - Millimeter:
203.2
Pilot Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.42
Length Thru Bore - Millimeter:
44.831
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.505IN Flange Thickness
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed
HEH45-SS
Description
HEH45-SS TAPERED HUB ; HE45 STYLE STAINLESS STEEL
Part # HEH45-SS
BDI # 22971676
Features
Pilot Diameter - Millimeter:
215.875
Pilot Diameter - Inch:
8.499
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
54.356
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.63IN Flange Thickness
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed
HEH35-SS
Description
HEH35-SS TAPERED HUB ; HE35 STYLE STAINLESS STEEL
Part # HEH35-SS
BDI # 22971672
Features
Pilot Diameter - Millimeter:
168.326
Pilot Diameter - Inch:
6.627
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
38.481
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.505IN Flange Thickness
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed
HEH50-SS
Description
HEH50-SS TAPERED HUB ; HE50 STYLE STAINLESS STEEL
Part # HEH50-SS
BDI # 22971678
Features
Pilot Diameter - Millimeter:
242.875
Pilot Diameter - Inch:
9.562
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
63.881
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.725IN Flange Thickness
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed
Features
Pilot Diameter - Millimeter:
203.2
Pilot Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
41.275
Other Features:
3/4IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.625IN Flange Thickness
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed