HEH40-SS

COMPARE

HEH40-SS

Description
HEH40-SS TAPERED HUB ; HE40 STYLE STAINLESS STEEL

PCI

Part # HEH40-SS

BDI # 22971674

Features

Pilot Diameter - Millimeter: 203.2
Pilot Diameter - Inch: 8
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 8.42

Length Thru Bore - Millimeter: 44.831
Other Features: 3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.505IN Flange Thickness
Pilot Length - Inch: 0
Pilot Length - Millimeter: 0
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY