SNW 15X2.7/16
Description
SNW 15X2.7/16 BRG ADAPTER SLEEVE ; 2-7/16" BORE 2-19/64" LTB
Part # SNW 15X2.7/16
BDI # 1266663
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve
SNW-15 X 2 7/16
Description
SNW-15 X 2 7/16 BRG ADAPTER SLEEVE ; 2-7/16" BORE 2-19/64" LTB
Part # SNW-15 X 2 7/16
BDI # 1373523
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW 15 X 2-7/16 ADAPTER
Description
SNW 15 X 2-7/16 ADAPTER SLEEVE ; 2.933-12 THREAD 2.438" BORE 2.306" L
Part # SNW 15 X 2-7/16 ADAPTER
BDI # 968687
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596626
HA 315
Description
HA 315 BRG ADAPTER SLEEVE ; 2-7/16" BORE 2-19/64" LTB
Part # HA 315
BDI # 1267434
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
SNW 115X2.7/16
Description
SNW 115X2.7/16 BRG ADAPTER SLEEVE ; 2-7/16" BORE 3.084" LTB
Part # SNW 115X2.7/16
BDI # 1266633
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.334
Length Thru Bore - Inch:
3.084
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve