Page 1 of 2

Next

Compare
116202.00

COMPARE

116202.00

Description
116202.00 HVAC/FAN MOTOR ; 1HP 850RPM 56 TENV 208-230/460V 3PH

LEESON

Part # 116202.00

BDI # 555042

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5/2.5 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C330;5KC36JN268X

COMPARE

C330;5KC36JN268X

Description
C330 ; 5KC36JN268X SGL PHASE HVAC MOTOR ; 1/2HP 3450RPM DP 56C 1/60/115/230V

LEESON

Part # C330

BDI # 20181761

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.31
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C334;5KC39RN44X

COMPARE

C334;5KC39RN44X

Description
C334 ; 5KC39RN44X SGL PHASE HVAC MOTOR ; 1HP 3450RPM DP 56C 1/60/115/230V

LEESON

Part # C334

BDI # 20181588

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.59
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C332;5KC39NN50X

COMPARE

C332;5KC39NN50X

Description
C332 ; 5KC39NN50X SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/230V

LEESON

Part # C332

BDI # 20183275

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.84
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11.2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
5K46KN2173

COMPARE

5K46KN2173

Description
5K46KN2173 ; 1.5HP 3450RPM DP 56C 3/60/208-230/460V

LEESON

Part # K222

BDI # 17092242

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.73
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5-4.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY